Zoro Homepage

Write On Padlock Label, PK49

  • Mfr # 0410-5701

  • Zoro # G3451716


product price: $24.99
/pk 49, $0.51/ea

Key Features

Subject Matter
Information
Language
English, French, Spanish
Legend
Property of and Danger Locked Out Do Not Remove
Material
Paper
Legend/Background Color
Black, White/Black, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0410-5701
Zoro #
G3451716
UPC #
071649080913
Country of Origin
United States

Dimensions

Height
1 1/4 in
Width
1 in
Overall Width
1 in
Overall Height
1 1/4 in

Details

Subject Matter
Information
Item
Write On Padlock Label
Language
English, French, Spanish
Legend
Property of and Danger Locked Out Do Not Remove
Material
Paper
Legend/Background Color
Black, White/Black, Red, White
Metal Detectable
No
Legend Color
White
Background Color
White
Header Legend Color
White
Self-Adhesive
Yes
Shape
Rectangle
Header
Danger/Peligro
Header Background Color
Black, Red, White
Legend Style
Text
Standards
OSHA 1910.149
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Printed Language
English, French, Spanish
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Padlock
UV Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Retroreflective Grade
Not Retroreflective
Corrosion Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Sign Header Background Color
Black, Red, White
Sign Shape
Vertical Rectangle
Protective Coating
No Protective Coating
Sign Legend
Property of and Danger Locked Out Do Not Remove
Adhesive Type
Acrylic
Maximum Service Temperature
200 Degrees F
Sign Legend Text Color
White
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 1910.147
Outdoor Life Expectancy
Not Outdoor Rated
Material Special Properties
Write-On Surface
Sign Legend Background Color
Black, Red
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Style
Removable
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Danger/Peligro
Anti-Slip Surface
No
Mirror Print
No
Color
Red/Black/White
Type
For Master Lock Xenoy Padlocks
Product Type
Write On Padlock Label
Write-On Surface
Yes
Minimum Temperature
-40 Degrees F
Maximum Temperature
200 Degrees F
Mount Type
Adhesive
Header Text Color
White
Front Side Legend
Property of and Danger Locked Out Do Not Remove

Description

Write On Padlock Label, Front Side Legend Property of and Danger Locked Out Do Not Remove, Header Danger/Peligro, Language English, French, Spanish, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 1 1/4 in, Overall Width 1 in, Sign Material Vinyl, Write-On Surface Yes, Header Background Color Black, Red, White, Header Text Color White, Legend Color White, Maximum Temperature 200 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.