Shop MASTER LOCK
See all product information
Create Account
Yale Yale 4400 Series Door Closers
- Mfr # 4400D
- Zoro # G710055076
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Finish
Grey
Material
Boron Alloy
Includes
Padlock
For Use With
Combination Padlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400D
- Zoro #
- G710055076
- UPC #
- 197163244805
- Country of Origin
- Mexico
Details
- Color
- Grey
- Finish
- Grey
- Material
- Boron Alloy
- Includes
- Padlock
- For Use With
- Combination Padlocks
- Application
- Padlock
Description
Bluetooth Smart Padlock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.