Shop MASTER LOCK

Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Teal

  • Mfr # 410TEAL

  • Zoro # G2487317


product price: 
$
14.99
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
410TEAL
Zoro #
G2487317
UPC #
071649078989
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Teal
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Metal
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Number of Pins
6
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Features
Reserved for Safety Cylinder
Locking Mechanism
6-Pin Tumbler
Color
Teal
Opening Type
Key
Number of Keys Included
1
Key Style
Standard
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Vertical Shackle Clearance
1 1/2 in
Header
Danger
Number of Tumbler Pins
6
Resistance Properties
Chemical Resistant
Language
English
Labeling
Label Attached

Description

Lockout Padlock, Body Color Teal, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Features Reserved for Safety Cylinder

Ratings & reviews