Shop MASTER LOCK
See all product information
Create Account
Zenex Padlock Station, 20 Lock
Mfr # 1484BP410
Zoro # G508576462
product price:Â $979.99
/ea
Free Shipping & Returns
Key Features
Number of Padlocks Held
20
Key Type
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1484BP410
- Zoro #
- G508576462
- UPC #
- 71649226397
- Country of Origin
- Mexico
Details
- Number of Padlocks Held
- 20
- Key Type
- Keyed Different
Description
features safety lockout covered padlock station with 20 of the 410red zenex padlocks, keyed different also contains 4 - 420 hasps and 4 bags 12/bag of the 497a tags exclusive lockable translucent cover protects contents from dust and grime and ensures the lockout padlocks are there when you need them resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations one piece molded construction means no glued hanger clips or tag pockets to ever come loose reinforced snap-on clips provide easy padlock and hasp storage and removal zenex padlock includes front and rear labels in english, spanish and french station measures 22 high x 22 wide x 1-3/4 deep 55.8cm x 55.8cm x 4.4cm includes a no-charge safety lockout padlock key charting system - simply return the enclosed mail-in card after your purchase. Master lock will supply a registered system number, maintain a record of the padlock key cuts provided with your station and ensure that there is no duplication on your future orders of safety padlocks. preventing key duplications in your lockout programs is critical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.