This item is Discontinued.

Magnet Source High Energy Magnet, 3/4 x 3/4 In, PK12 07017

This item is Discontinued.

Magnet Source

High Energy Magnet, 3/4 x 3/4 In, PK12 (Discontinued)

Mfr # 07017
Zoro # G8293573
UPC # 094723498640
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07017
Zoro #
G8293573
UPC #
094723498640
Country of Origin
United States

Dimensions

Length
3/4 in
Width
3/4 in
Thickness
0.188 in

Details

Item
High Energy Flexible Magnets
Nonmagnetic Side
Foam Adhesive
Max. Pull
1.35 lb
Material
Polymer, Stronitum Ferrite Powder
Stability Temp.
0 Degrees to 160 Degrees F
Features
Item Comes as 12 Packs of 6 Magnets Each

Description

High Energy Flexible Magnets, Nonmagnetic Side Foam Adhesive, Max. Pull 1.35 lb, Length 3/4 in, Width 3/4 in, Thickness 0.188 in, Features Item Comes as 12 Packs of 6 Magnets Each, Polymer, Stronitum Ferrite Powder, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.