This item is Discontinued.

Magnet Source Mag. Sheet, 4 In L, 3 In W, PK24 07009

This item is Discontinued.

Magnet Source

Mag. Sheet, 4 In L, 3 In W, PK24 (Discontinued)

Mfr # 07009
Zoro # G7513843
UPC # 094723498565
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07009
Zoro #
G7513843
UPC #
094723498565
Country of Origin
United States

Dimensions

Length
4 in
Width
3 in
Thickness
0.06 in

Details

Item
Magnetic Sheet
Nonmagnetic Side
Indoor Adhesive
Max. Pull
6 lb
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Stability Temp.
0 Degrees to 160 Degrees F
Features
(6) Scored 1/2 in x 4 in Strips

Description

Magnetic Sheet, Nonmagnetic Side Indoor Adhesive, Max. Pull 6 lb, Length 4 in, Width 3 in, Thickness 0.06 in, Features (6) Scored 1/2 in x 4 in Strips, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 24

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.