Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag. Strip, 25 ft. L, 1/2 In W, PK6

  • Mfr # 07013

  • Zoro # G5223303


product price: $57.99
/pk 6, $9.67/ea

Key Features

Nonmagnetic Side
Indoor Adhesive
Max. Pull
6 lb
Length
25 ft
Width
1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013
Zoro #
G5223303
UPC #
095421070138
Country of Origin
Viet Nam

Dimensions

Length
25 ft
Width
1/2 in
Thickness
0.06 in
Overall Width
1/2 in
Overall Length
25 ft

Details

Nonmagnetic Side
Indoor Adhesive
Max. Pull
6 lb
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Item
Roll Magnet
Stability Temp.
0 Degrees to 160 Degrees F
Stability Temperature - Minimum
0 Degrees F
Stability Temperature - Maximum
160 Degrees F
Pull Force - Maximum
6 lbf
Color
Black, White
Product Type
Roll Magnet
Nonmagnetic Side Style
Indoor Adhesive

Description

Roll Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 6 lb, Length 25 ft, Width 1/2 in, Thickness 0.06 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.