Shop MAGNET SOURCE

Magnet Source 24 in. L X 1 in. W Black Magnetic Tool Holder 20 lb. pull 1 pc

  • Mfr # 07661

  • Zoro # G7664760


product price:  $39.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07661
Zoro #
G7664760
UPC #
95421076611
Country of Origin
United States

Details

Item
MAGNET TOOL BAR 24""

Description

Heavy duty, permanent magnet assemblies hold large or small tools and metal parts securely in place. Available in nickel-plated or powder-coated black. Perfect for workshops, garages, manufacturing facilities, and even inside trucks and vans. When mounted, these tool holders are held firmly in place by welded tabs, with 1/4-inch holes for screws. 20 lbs. pull strength per inch. Mounting screws included. More About Ceramic Magnets: Our hard ceramic ferrite magnets are composed of iron oxide and barium or strontium carbonate. Ceramic magnets exhibit relatively good holding strength for their price, making them a popular choice for many consumer, commercial and technical applications. Ceramic magnets have so many practical uses including craft projects, refrigerator magnets, badge holders, latches, display boards, loudspeakers, security systems, motors, generators & alternators, lifting magnets, brakes, clamps, switches & relays, sweeper magnets, science projects, toys, games, motors, magnetic couplings, POP displays, advertising giveaways, promotional items, novelties & much more.


  • • Made with powerful ceramic (Ferrite)
  • • Magnet Grade of 5
  • • Pull strength of 20 lbs per inch
  • • Black powder-coated finish with yellow tape
  • • Excellent in high temperatures, up to 400 F
  • • Welded mounting tabs, screws included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.