Shop MAGNET SOURCE

Magnet Source 14.5 in. Telescoping Magnetic Pick-Up Tool 3 lb. pull

  • Mfr # 07256

  • Zoro # G000464946


product price:  $13.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07256
Zoro #
G000464946
UPC #
95421072569
Country of Origin
China

Description

Each tool contains a magnetic tip made from neodymium, the strongest magnetic material available. Sturdy, telescoping body with vinyl handle grip gets to the hard to reach places to retrieve screws, nails and paper clips. Adjustable locking hinge allows access around corners or in areas where as unusual angle is necessary for object retrieval. All magnets are not created equal. Neodymium magnets are a permanent type of Rare Earth Magnet, made from neodymium, iron, boron and other transition elements. Affordability &availability contribute to this strong magnet's growing popularity. These are the strongest permanent magnets on the market today. Grade N35 offers high performance at an economical price. Neodymium magnets have many uses, from a variety of industrial applications to an unlimited number of personal projects. They can be used in the manufacturing of motors, alternators, and actuators and also great for crafts, school experiments and DIY jobs. Perfect for small yet strong closures and fasteners and ideal for keeping objects secure on any ferrous metal surface. We have the right rare earth magnet in stock to get your job done. With an extensive inventory of neodymium in various shapes, sizes and grades. For practically any light, medium or heavy duty project, where super strong pull force is required.


  • • Made with Neodymium (Nd-Fe-B), the most powerful magnetic material in the world
  • • Super Strong Magnet Grade of N35
  • • Super holding power, despite their size
  • • Sturdy body w/ extendable grip handle
  • • Good in ambient temperatures, up to 176 F
  • • Magnetism oriented through thickness

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.