Shop MAGNET SOURCE

Magnet Source 25.5 in. Telescoping Magnetic Pick-Up and Pointer Tool 3 lb. pull

  • Mfr # 07228

  • Zoro # G300464134


product price:  $12.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07228
Zoro #
G300464134
UPC #
95421072286
Country of Origin
Taiwan, Province of China

Description

Handy to have around for collecting dropped metal items such as screws and nuts. Each has a powerful neodymium magnet in the tip. Doubles as a presentation pointer with pocket clip attached. Neodymium magnets are a permanent type of Rare Earth Magnet, made from neodymium, iron, boron and other transition elements. Affordability & availability contribute to this strong magnet's growing popularity. These are the strongest permanent magnets on the market today. Grade N35 offers high performance at an economical price. Neodymium magnets have many uses, from a variety of industrial applications to an unlimited number of personal projects. They can be used in the manufacturing of motors, alternators, and actuators and also great for crafts, school experiments and DIY jobs. Perfect for small yet strong closures and fasteners and ideal for keeping objects secure on any ferrous metal surface. We have the right rare earth magnet in stock to get your job done. With an extensive inventory of neodymium in various shapes, sizes and grades. For practically any light, medium or heavy duty project, where super strong pull force is required.


  • • Made with Neodymium (Nd-Fe-B), the most powerful magnetic material in the world
  • • Super Strong Magnet Grade of N35
  • • Super holding power, despite their size
  • • Sturdy body w/ extendable grip handle
  • • Good in ambient temperatures, up to 176 F
  • • Magnetism oriented through thickness

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.