Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Strip, Side Load

  • Mfr # ZG40S3.5

  • Zoro # G3988722


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Width
1 in
Includes
340 pieces per Roll
Finish
Unfinished
Label Holder Mounting Type
Magnetic
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG40S3.5
Zoro #
G3988722
UPC #
094716517174
Country of Origin
United States

Dimensions

Width
1 in
Thickness
1/16 in
Length
100 ft
Overall Length
100 ft
Overall Width
1 in

Details

Item
Magnetic Roll
Includes
340 pieces per Roll
Finish
Unfinished
Label Holder Mounting Type
Magnetic
Material
Magnetic
Color
Gray
Label Holder Style
Label Adhered
Product Type
Label Holder
Label Attachment Type
Adhered

Description

Magnetic Roll, Color Gray, Finish Unfinished, Label Attachment Type Adhered, Material Magnetic, Mounting Type Magnetic, Overall Length 100 ft, Overall Width 1 in, Product Type Label Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.