Shop MASTER MARK
Create Account
94440 Terrace 4 in. x 40 ft. Black Board Landscape Edging
- Mfr # 7385495
- Zoro # G904031688
product price:Â
$
51.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7385495
- Zoro #
- G904031688
- UPC #
- 11047944400
- Country of Origin
- China
Description
Features
- Color Family: Black
- Edging Material: Plastic
- Product Type: Lawn Edging
- Edging Height: 4 in.
- Number in Package: 1
- Edging Length: 40 ft.
- Attachable: No
- Use terrace board to create above ground planting beds and to separate planting beds from lawn area or edge walkways through landscape area. Create a raised layer of mulch, rocks or soil. Use terrace board stakes (Ace No. 7385610) to secure terrace board to ground.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.