Shop WESTWARD
See all product information
Create Account
No. 10 16 ga Scoop Shovel, Steel Blade, 46-3/4 in L, Natural Fiberglass Handle
- Mfr # 12U489
- Zoro # G7551616
product price:Â
$
45.59
/ea
Key Features
Handle Length
46-3/4 in
Blade Size
#10
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12U489
- Zoro #
- G7551616
- UPC #
- 190735740279
- Country of Origin
- China
- Handle Material
- Fiberglass
- Blade Material
- Steel
- Handle Type
- Straight
- Gauge
- 16 ga
- Handle Color
- Natural
- Item
- Scoop Shovel
- Color
- natural
- Blade Type
- #10
- Corrosion Resistant
- No
- Product Type
- Scoop Shovel
- Detachable Handle
- No
- Non-Sparking
- No
- Blade Color
- Black
- ESD Safe
- No
- Number of Ribs
- 2
- Socket Type
- Standard
Dimensions
- Handle Length
- 46-3/4 in
- Blade Size
- #10
- Blade Length
- 17-7/8 in
- Blade Width
- 14-1/4 in
- Overall Length
- 62-1/4 in
- Wire Rope Length
- 62 1/4 in
- Length
- 62 1/4 in
Description
Western Scoop, Product Type Scoop Shovel, Blade Type #10, Blade Material Steel, Number of Ribs 2, Blade Length 17 7/8 in, Blade Size #10, Blade Width 14 1/4 in, Gauge 16 ga, Blade Color Black, Handle Type Straight, Handle Material Fiberglass, Handle Length 46 3/4 in, Handle Color Natural, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 62 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.