Zoro Homepage

Master Mark Plastics 20ft. The Contractor Polyethylene Edging 25920

  • Mfr # 25920

  • Zoro # G804138142


product price: $72.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25920
Zoro #
G804138142
UPC #
011047259207
Country of Origin
China

Description

  • Contractor edging blocks spreading of grass while making a neat border
  • Easy to install
  • Rigid enough for straight edge, yet flexible enough for graceful curves and tree circles
  • 6" wide
  • 20' length
  • Length: 20.5
  • Width: 5.25
  • Height: 20
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.