Zoro Homepage

1 x 6-In. Silver & Deming High-Speed Black Oxide Drill Bit

  • Mfr # 120659

  • Zoro # G416239565


product price: $60.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120659
Zoro #
G416239565
UPC #
52088048856
Country of Origin
United States

Description

Master Mechanic, 1in x 6in, Silver & Deming, High Speed Steel, Black Oxide Drill Bit, Jobber Length, 1/2in Reduced Shank, 3-1/8in Flute Length, Black Oxide Surface Finish Improves Chip Flow & Increases Abrasion Resistance, Recommended For Drilling Wood, Plastic & Soft Metals, Used In Machine Shops Using Screw Machines Or Where The Maximum Chuck Capacity Is 1/2in, Carded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.