253801 12 in. Bi-Metal Hacksaw Blade Set - Pack of 5

  • Mfr # 253801
  • Zoro # G003795634
product price: 
$
36.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
253801
Zoro #
G003795634
UPC #
52088097670
Country of Origin
China

Description

Master Mechanic, 5 Piece, 12", Bi-Metal Hacksaw Blade Set, Consists Of: (2) 18 Tooth, (2) 24 Tooth & (1) 32 Tooth Hacksaw Blades, Shatterproof, Virtually Indestructible, Industrial Quality, Particularly Recommended For Cutting Higher Carbon Or Alloy Steels, Bi-Metal Steel Combines Toughness With Flexibility For Heavy Duty Cutting, Lasts 10 Times Longer Than Carbon Blades.

Features
  • Shatterproof, virtually indestructible, industrial quality
  • Particularly recommended for cutting higher carbon or alloy steels
  • Bi-metal steel combines toughness with flexibility for heavy duty cutting
  • Pack of 5
Specifications
  • Size: 12 in.
  • Teeth: 18, 24, 32
  • Material: Bi-metal
  • Length: 4
  • Width: 16
  • Height: 3
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews