3/8in Dr. 19mm Impact Swivel Socket
- Mfr # 380019M
- Zoro # G823582308
original price:Â $14.39 , new price: $12.95 , 10 percent off
new price:Â
$
12.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380019M
- Zoro #
- G823582308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 19mm 3/8 Inch Drive Heavy Duty Chrome Molybdenum - 380019M Impact Socket This 3/8in drive 19mm swivel impact socket is built for fastener access where straight sockets can't align cleanly. The swivel design provides added articulation to work in tight, hard-to-reach areas while maintaining impact-ready durability. Designed for professional technicians and long-term shop use, it features permanent size identification and a finish intended to resist wear and corrosion in demanding environments. SKU: 380019M. Key Benefits Swivel head provides a full range of motion in tight spaces. 3/8in drive, 19mm size fits common fasteners with consistent engagement. 53mm overall length balances access, clearance, and stable tool control. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps protect against wear in heavy-duty use. Sizes are stamped for permanent, easy identification during tool organization. Built to perform over a lifetime of heavy use, this swivel impact socket supports reliable access and durability for everyday professional service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.