Shop MASTER MECHANIC
Create Account
253802 12 in. Plastic Mitre Box Saw
- Mfr # 253802
- Zoro # G204063952
product price:Â
$
37.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253802
- Zoro #
- G204063952
- UPC #
- 52088097687
- Country of Origin
- China
Description
Master Mechanic, 12", Plastic Miter Box With 14" Back Saw Kit, Reinforced Steel Back Saw For Accurate Cutting, 3" Depth Cut With Reinforced Back, High Impact Plastic Handle, Ruler Edge High Impact Polystyrene Miter Box.
Features reinforced steel back saw for accurate cutting. 3" depth cut with reinforced back. High impact plastic handle. Ruler edge high impact polystyrene miter box.
Features- Plastic miter box with 12 Inch back saw kit
- Reinforced steel back saw for accurate cutting
- 3 Inch depth cut with reinforced back
- High impact plastic handle
- Ruler edge high impact polystyrene miter box
- Size: 12 in.
- Length: 21
- Width: 19
- Height: 8
- Weight: 9.24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.