Shop METABO

HammerDrill, 1/16", 575ft-lb;1,151ft-lb

  • Mfr # SB 18 LTX BL-I
  • Zoro # G709769076

product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Blows per Minute
38,000
Chuck Size
1/16 in
Brushless Motor
Yes
Includes
(2) 18 V 5.2 Ah Li-Power Battery Packs, ASC 55 Air Cooled Charger, Belt Hook, Bit Case, Keyless Chuck, Metabox 145 L, Side Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB 18 LTX BL-I
Zoro #
G709769076
UPC #
4061792187887
Country of Origin
Germany
Item
Hammer Drill
Voltage
18V DC
Blows per Minute
38,000
Brushless Motor
Yes
Includes
(2) 18 V 5.2 Ah Li-Power Battery Packs, ASC 55 Air Cooled Charger, Belt Hook, Bit Case, Keyless Chuck, Metabox 145 L, Side Handle
Battery Capacity
(2) 5.2 Ah
Tool Weight
4 lb
Vibration Level
2.6 m/sq sec
Maximum Working Torque
575 ft-lb, 1,151 ft-lb
Chuck Style
Keyless
Maximum Speed
2,000 RPM
Number of Batteries Included
2
Drilling Capacity in Masonry
5/8 in
Power Source
Cordless
Charger Model Number
ASC 55
Drilling Capacity in Wood
2 11/16 in
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger, Bit Case
Charger Included
Yes
Maximum Blows per Minute
38,000 bpm
Modes of Operation
Hammer Only
Drilling Capacity in Steel
1/2 in
Drill Chuck Type
Keyless
Number of Speed Settings
2
Number of Clutch Settings
12
Drilling Capacity in Concrete
5/8 in
Cordless Drill Class
General Purpose
Minimum Blows per Minute
32,300 bpm
Chuck Type
Keyless
Number of Chargers Included
1
Charger Manufacturer Part Number
ASC 55
Battery Type
Tabbed
Safety Features
Overload Protection
Battery Manufacturer Part Number
625028000
Clutch Style
Mechanical
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/16 in

Description

Hammer Drill, Voltage 18V DC, Cordless Drill Class General Purpose, Chuck Size 1/16 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 11/16 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 575 ft-lb, 1,151 ft-lb, Blows per Minute 38,000, Maximum Blows per Minute 38,000 bpm, Minimum Blows per Minute 32,300 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Bit Case, Battery Capacity (2) 5.2 Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.