Zoro Homepage

MM 20V Charger

  • Mfr # UTC01

  • Zoro # G908654548


product price: $57.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTC01
Zoro #
G908654548
UPC #
52088112397
Country of Origin
China

Description

Master Mechanic 20V lithiumion smart charger, input voltage 120 v60Hz, fast charging current 40A or 25A, charge level indicator lights, slide mount, secondary OVP, output short protections, over current protection Compatible with TV 103728 MM 20V battery 15A, TV 103729 MM 20V battery 3A sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.