Zoro Homepage

MM 20V Drill Saw Kit

  • Mfr # ML-CD168GD-200S M0Y-DC190

  • Zoro # G008372571


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML-CD168GD-200S M0Y-DC190
Zoro #
G008372571
UPC #
52088112076
Country of Origin
China

Description

MLCD168GD200S J0FDC190128T20V Master Mechanic 20V 12 lithiumion compact cordless drill kit cordless circular saw Drill 20V 12 lithiumion compact cordless drill kit, 2 speed mechanical gearbox, variable speed trigger switch with brake, steel chuck with spindle lock, ergonomic design, 231 torque settings, 0450 and 01800 RPM, powerful 442 INLB torque, on board trigger activated LED work light, over molded soft grip handle, switch with additional soft grill cover Circular saw 612 blade, 4000 RPM, features trigger switch with brake, spindle lock for blade change, 045 degree bevel, cast aluminum upper guard, poly carbonate lower guard and steel base Maximum cutting depth 45 degree 1 12, 90 degree 2116 Ergonomic design, over molded soft grip Bore size 58'', Includes 1pc 24 Tooth Tungsten Carbide Blade,1pc Rip Guide, 2 pcs 20Ah LiIon Chinese Batteries, 1pc 1hour Quick Charger, 1pc Nylon Tote TV 103728 MM 20V battery 15A, TV 103729 MM 20V battery 3A s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.