Zoro Homepage

MM 20V Impact Combo Kit

  • Mfr # ML-CD168GD-200S ML-IS41GD

  • Zoro # G708233165


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML-CD168GD-200S ML-IS41GD
Zoro #
G708233165
UPC #
52088112090
Country of Origin
China

Description

Master Mechanic, 20V, lithiumIon drill impact combo kit, compact, 12 cordless lithiumion drill Features 2 speed, variable speed trigger switch with brake, steel chuck with spindle lock, ergonomic design, 231 torque settings, 0450, 01800 RPM, powerful 442 INLB torque, on board trigger activated LED work light, over molded soft grip handle, 20V, LithiumIon, Compact Cordless Impact Driver features 01300, 02000, 02900 RPM, 04060 BPM, 1500 INLB Of Torque, integrated 3 LED work lights, forwardreverse switch, rubber over mold, Includes 2 20Ah lithiumion batteries, 1 hour quick charger, nylon tote Compatible TV 103728 MM 20V battery 15A, TV 103729 MM 20V battery 3A sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.