Shop MASTER MFG

15 gal ATV Sprayer, Polyethylene, 15 ft L Hose, Mist Nozzle Spray Pattern

  • Mfr # SAO-H3-015B-MM
  • Zoro # G2474713

product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
15 gal
Type
ATV
Tank Material
Polyethylene
Hose Length
15 ft
Fill Opening Size
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAO-H3-015B-MM
Zoro #
G2474713
UPC #
814485013970
Country of Origin
United States
Sprayer Tank Capacity
15 gal
Type
ATV
Tank Material
Polyethylene
Nozzle Spray Pattern
Mist
Max Sprayer Pressure
40 psi
Item
Sprayer
Nozzle Type
Boomless
Includes
Diaphragm Pump with Shut-Off Valve, Hose
Spray Distance Horizontal
16 ft
Features
Glyphosate Compatible, Extra-Thick Tank with Industry Leading UV Inhibitor, Fits Most ATV and UTV Racks, 2.2 gpm Pump, Rear Facing Boomless Nozzle, 10 ft. Hose, Regulator, Poppet On/Off Valve
Hose Material
Rubber
Pump
Everflo 2.2 GPM
Flow Rate
2.2 gpm
Spray Distance Vertical
18 ft
Application
Lawn, Garden and Agriculture
Tank Capacity
15 gal
Drain
Drain Spout
Adjustable Nozzle
Yes
Power Source
Vehicle Battery-Powered
Product Type
Vehicle Mounted Sprayer
Voltage
12 V
Basic Power Source
Vehicle Battery-Powered
Spray Mechanism
Hose-End
Sprayer Pressure - Maximum
70 psi
Chemical Compatibility
Herbicide
Pressurizing Method
Manual Pump
Sprayer Form
Tailgate
Compatible Vehicle Type
ATV
Number of Nozzles Included
1
Tool Weight
21 lb
Mount Orientation
Horizontal, Vertical
Horizontal Spray Distance - Maximum
30 ft
Power Source - TS Only
Vehicle Battery-Powered
Power Source - old
Vehicle Battery-Powered

Dimensions

Hose Length
15 ft
Fill Opening Size
5 in
Height
15 in
Boom Width
16 ft

Description

Sprayer, ATV Sprayer, Capacity (Oz.) 1920, Dia. (In.) 14.50, Height (In.) 15, Polyethylene, Glyphosate Compatible, Extra-Thick Tank with Industry Leading UV Inhibitor, Fits Most ATV and UTV Racks, 2.2 gpm Pump, Rear Facing Boomless Nozzle, 10 ft. Hose, Regulator, Poppet On/Off Valve, Applying Water, Insecticides, Herbicides, Chemicals, Controlled Mist, For Use With Water, Insecticides, Herbicides, Includes Adjustable Nozzle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.