Zoro Homepage

15 gal Trailer Deluxe Sprayer, Poly, 15 ft L Hose, 60 psi Max

  • Mfr # SNO-11-015D-MM

  • Zoro # G2474637


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Type
Trailer
Tank Material
Poly
Hose Length
15 ft
Fill Opening Size
5 in
Max Sprayer Pressure
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNO-11-015D-MM
Zoro #
G2474637
UPC #
814485013987
Country of Origin
United States

Dimensions

Hose Length
15 ft
Fill Opening Size
5 in
Opening Size
5 in
Height
15 in
Tank Opening Size
5 in
Boom Width
7 ft

Details

Sprayer Tank Capacity
15 gal
Type
Trailer
Tank Material
Poly
Max Sprayer Pressure
60 psi
Item
Deluxe Sprayer
Spray Distance Horizontal
7 ft
Flow Rate
2.2 gpm
Spray Distance Vertical
18 ft
Drain
Drain Spout
Nozzle Type
Deflector
Features
Glyphosate Compatible, Extra Thick Tank with Industry Leading UV Inhibitor, Fits Most ATV and UTV Racks, 1.0 gpm Pump, 15 ft. Hose
Includes
Adjustable Nozzle
Application
Applying Herbicides, Insecticides, Pesticides, and Water
PSI
60 psi
Tank Capacity
15 gal
Pump
Everflo 2.2 GPM
Hose Material
Rubber
Product Type
Tow-Behind Sprayer
Trailer Frame Material
Steel
Spray Mechanism
Hose-End
Sprayer Form
Tow-Behind
Sprayer Flow Rate
2.2 gpm
Spray Pressure - Maximum
70 psi
Compatible Vehicle Type
ATV, Tractor, UTV
Spray Distance - Horizontal
30 ft
Spray Distance - Vertical
25 ft
Spray Liquid
Foam
Includes Drain
Drain Included

Description

Tow-Behind Sprayer, Tank Capacity 15 gal, Flow Rate 2.2 gpm, 60 psi PSI, Hose Length 15 ft, Spray Distance Vertical 18 ft, Spray Distance Horizontal 7 ft, 5 in Opening Size, Nozzle Type Adjustable Tip, Pump Everflo 2.2 GPM, Tank Material Poly, Drain Yes, Application Lawn, Garden and Agriculture, Includes Adjustable Pressure Regulator and Shut-Off Valve, Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.