Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Master Mfg Cable Channel, 1-1/2 in W, 1 in H, 48 in L, Black MAS-00208

Cable Channel, 1-1/2 in W, 1 in H, 48 in L, Black (Discontinued)

  • Mfr # MAS-00208
  • Zoro # G404050783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAS-00208
Zoro #
G404050783
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Height
1 in
Length
48 in

Details

Item
Cable Channel
Color
Black

Description

Guides wires and cables where you need them to go. Also hides unsightly tangles from view. Guide can be affixed horizontally or vertically to fit whatever its attached to. Simple to install so it saves you time. Just remove the self-adhesive backing and attach.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.