Zoro Homepage

Cable Clip, Black, 1 in L, 6 PK

  • Mfr # 00204

  • Zoro # G910824625


product price: $4.49
/pk 6, $0.75/ea
Sold in multiples of 2 for $8.98

Key Features

Clamp Color
Black
Mounting Method
Self-Adhesive
Length
1 in
Width
0.88 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00204
Zoro #
G910824625
UPC #
34238002048
Country of Origin
United States

Dimensions

Length
1 in
Width
0.88 in
Height
1-1/2 in

Details

Item
Cable Clip
Clamp Color
Black
Mounting Method
Self-Adhesive
Color
Black

Description

Keep wires tangle free and safely out of the way by directing them around corners or at any angle. Self-adhesive backing for easy application. Cable Management Type: Clip; Closure: Locking Latch; Colors: Black; Color Family: Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.