
Magnetic Giant Foot Door Stop 6.75", PK6
Mfr # 967CS
Zoro # G7310767
product price: $39.19
/pk 6, $6.53/eaKey Features
Type
Wedge Doorstop
Width (In.)
3.5 in
Height (In.)
2 in
Weight
12 oz
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
967CS
Zoro #
G7310767
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
3.5 in
Height (In.)
2 in
Length
6.8 in
Details
Item
Magnetic Giant Foot Door Stop 6.75",PK6
Type
Wedge Doorstop
Weight
12 oz
Color
Yellow
Material
Vulcanized Rubber
Features
Non-slip, Heavy Duty
Application/Usage
Door, Heavy Door
Description
Magnetic Giant Foot Door Stop 6.75 In.,PK6, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.