Shop MASTER MFG

Portable Mist Sprayer, 60 psi Max

  • Mfr # MMW-01-000N-MM
  • Zoro # G104242235

product price: 
$
1,649.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
0 gal
Type
Mist
Fill Opening Size
3/8 in
Nozzle Spray Pattern
Mist
Max Sprayer Pressure
60 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MMW-01-000N-MM
Zoro #
G104242235
UPC #
816403008914
Country of Origin
United States
Sprayer Tank Capacity
0 gal
Type
Mist
Nozzle Spray Pattern
Mist
Max Sprayer Pressure
60 psi
Item
Sprayer
Spray Distance Horizontal
75 ft
Includes
Gas Engine
Flow Rate
2.2 gpm
Pump
Fan
Drain
Tank Disconnect
Application
Lawn, Garden and Agriculture
Spray Distance Vertical
40 ft
Power Source
Manual
Nozzle Type
2-Nozzle Volute
Voltage
12 V
Basic Power Source
Manual
Product Type
Vehicle Mounted Sprayer
Vertical Spray Distance - Maximum
40 ft
Sprayer Form
Tailgate
Number of Nozzles Included
2
Tool Weight
78 lb
Horizontal Spray Distance - Maximum
75 ft
Sprayer Pressure - Maximum
60 psi
Mount Orientation
Horizontal, Vertical
Compatible Vehicle Type
ATV, UTV
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

Fill Opening Size
3/8 in
Width
18 9/10 in
Length
33-19/20 in
Height
14-7/10 in
Overall Height
14 11/16 in
Overall Width
18 7/8 in
Overall Length
33 15/16 in
Wire Rope Length
33 15/16 in

Description

Mist Sprayer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.