Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 ASSEMBLY

  • Mfr # DAG3A0B0A1B

  • Zoro # G505848005


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Manual
Connection Size - Air Treatment
1/4" BSPP
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range
0 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAG3A0B0A1B
Zoro #
G505848005
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/4" BSPP

Details

Drain Type
Manual
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range
0 to 100 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.