Zoro Homepage

ADSORBER

  • Mfr # BFC350H-3C3E9W

  • Zoro # G905954313


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Bowl Material
Metal
Drain Type
Manual
Filter Rating
0.3 micron
Connection Size - Air Treatment
3/8" BSPP
Max. Incoming Pressure - Air Treatment
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFC350H-3C3E9W
Zoro #
G905954313
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8" BSPP

Details

Bowl Material
Metal
Drain Type
Manual
Filter Rating
0.3 micron
Max. Incoming Pressure - Air Treatment
200 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.