
ADSORBER
Mfr # BFC380H-6C2E9
Zoro # G905954320
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Filter Rating
0.3 micron
Connection Size - Air Treatment
3/4" NPTF
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFC380H-6C2E9
Zoro #
G905954320
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
3/4" NPTF
Details
Filter Rating
0.3 micron
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.