Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AID COAL 1-1/2, .01UM

  • Mfr # BFCD201-12E8NG

  • Zoro # G905954443


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
Filter Rating
0.01 micron
Drain Type
Internal Automatic
Connection Size - Air Treatment
1-1/2" NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFCD201-12E8NG
Zoro #
G905954443
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1-1/2" NPTF

Details

Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
Filter Rating
0.01 micron
Drain Type
Internal Automatic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.