
AID FIL REG LUB 1/8
Mfr # FDRL56-1L15
Zoro # G505842768
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Internal Automatic
Filter Rating
5 micron
Connection Size - Air Treatment
1/8" NPTF
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDRL56-1L15
Zoro #
G505842768
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1/8" NPTF
Details
Drain Type
Internal Automatic
Filter Rating
5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.