Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AID FILTER 1", SM.GAGE

  • Mfr # FD101S-8

  • Zoro # G905956140


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Plastic
Connection Size - Air Treatment
1" NPTF
Drain Type
Internal Automatic
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD101S-8
Zoro #
G905956140
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1" NPTF

Details

Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Plastic
Drain Type
Internal Automatic
Filter Rating
5 micron

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.