Zoro Homepage

AUTO DRAIN FILTER 1

  • Mfr # FE100-8E3

  • Zoro # G705957163


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Air Treatment
1" NPTF
Filter Rating
40 micron
Bowl Material
Plastic
Drain Type
Hydro-Jector
Max. Incoming Pressure - Air Treatment
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE100-8E3
Zoro #
G705957163
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1" NPTF

Details

Filter Rating
40 micron
Bowl Material
Plastic
Drain Type
Hydro-Jector
Max. Incoming Pressure - Air Treatment
150 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.