
BRASS FLOAT FILTER 1"
Mfr # BF6A200-8
Zoro # G905967634
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Bowl Material
Metal
Connection Size - Air Treatment
1" NPTF
Filter Rating
40 micron
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Internal Float (Brass Stem)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BF6A200-8
Zoro #
G905967634
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1" NPTF
Details
Bowl Material
Metal
Filter Rating
40 micron
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Internal Float (Brass Stem)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.