Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COAL AID FIL 3/4, MTL BWL

  • Mfr # BFCD380-6C3

  • Zoro # G905957314


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
0.3 micron
Drain Type
Internal Automatic
Bowl Material
Metal
Connection Size - Air Treatment
3/4" NPTF
Max. Incoming Pressure - Air Treatment
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFCD380-6C3
Zoro #
G905957314
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/4" NPTF

Details

Filter Rating
0.3 micron
Drain Type
Internal Automatic
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.