
COALESCENT FILTER
Mfr # FC350S-3C3E8W
Zoro # G605847182
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Filter Rating
0.01 micron
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Connection Size - Air Treatment
3/8" BSPP
Bowl Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC350S-3C3E8W
Zoro #
G605847182
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
3/8" BSPP
Details
Filter Rating
0.01 micron
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.