Zoro Homepage

DPB MAN.BUILDUP VALVE 1"

  • Mfr # V495-8

  • Zoro # G105973008


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Port Size - Hydraulic Valves
1" NPTF
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V495-8
Zoro #
G105973008
UPC #
-
Country of Origin
United States

Dimensions

Port Size - Hydraulic Valves
1" NPTF

Details

Max. Pressure
150 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.