Zoro Homepage

EXT.REL.PILOTED 3/8 BSPP

  • Mfr # PRH380-3W

  • Zoro # G205997614


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Pressure
300 psi
Connection Size - Air Treatment
3/8" BSPP
Adjustment Range (PSI)
0 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRH380-3W
Zoro #
G205997614
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8" BSPP

Details

Max. Inlet Pressure
300 psi
Adjustment Range (PSI)
0 to 200 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.