
FIL-REG 1/4
Mfr # CFR100-2NG
Zoro # G505843628
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Air Treatment
1/4" NPTF
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range - Air Treatment
0 to 100 psi
Bowl Material - Air Treatment
Plastic
Drain Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFR100-2NG
Zoro #
G505843628
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1/4" NPTF
Details
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range - Air Treatment
0 to 100 psi
Bowl Material - Air Treatment
Plastic
Drain Type
Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.