Zoro Homepage

FIL-REG-LUB ASSEMBLY

  • Mfr # BMVFDRL70DH-3Q

  • Zoro # G505842485


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Internal Automatic
Connection Size - Air Treatment
3/8" NPTF
Max. Incoming Pressure - Air Treatment
200 psi
Adjustment Range
0 to 100 psi
Bowl Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMVFDRL70DH-3Q
Zoro #
G505842485
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8" NPTF

Details

Drain Type
Internal Automatic
Max. Incoming Pressure - Air Treatment
200 psi
Adjustment Range
0 to 100 psi
Bowl Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.