
FILTER
Mfr # BF10-M10E5
Zoro # G905967597
product price: $58.15
/eaKey Features
Bowl Material
Metal
Filter Rating
5 micron
Connection Size - Air Treatment
10 mm Fitting For Tubing
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF10-M10E5
Zoro #
G905967597
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
10 mm Fitting For Tubing
Details
Bowl Material
Metal
Filter Rating
5 micron
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.