Zoro Homepage

FILTER

  • Mfr # F10-06E5

  • Zoro # G905972058


product price: $53.85
/ea

Key Features

Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Connection Size - Air Treatment
3/8" Fitting for Tubing
Bowl Material
Plastic
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10-06E5
Zoro #
G905972058
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8" Fitting for Tubing

Details

Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Plastic
Filter Rating
5 micron

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.