Zoro Homepage

FILTER

  • Mfr # F5A350-2C3E4W

  • Zoro # G905962455


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Connection Size - Air Treatment
1/4" BSPP
Drain Type
Internal Float (Plastic Stem)
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5A350-2C3E4W
Zoro #
G905962455
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/4" BSPP

Details

Drain Type
Internal Float (Plastic Stem)
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
20 micron

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.