
FLOAT F-R-L 1/2 MTL, GAGE
Mfr # ABM1A1B8A14
Zoro # G905971167
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Float (Brass Stem)
Connection Size - Air Treatment
1/2" NPTF
Adjustment Range
0 to 150 psi
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABM1A1B8A14
Zoro #
G905971167
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1/2" NPTF
Details
Drain Type
Float (Brass Stem)
Adjustment Range
0 to 150 psi
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.