Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOAT F-R-L 1/2, RED

  • Mfr # CAG1A1B6A04

  • Zoro # G905971259


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Float (Plastic Stem)
Connection Size - Air Treatment
1/2" NPTF
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Plastic
Adjustment Range
0 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAG1A1B6A04
Zoro #
G905971259
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/2" NPTF

Details

Drain Type
Float (Plastic Stem)
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Plastic
Adjustment Range
0 to 100 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.