
FLOAT FIL 1-1/2, 40MIC
Mfr # BF6A400-12E3
Zoro # G805962982
product price: $840.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Air Treatment
1-1/2" NPTF
Drain Type
Internal Float (Brass Stem)
Filter Rating
40 micron
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF6A400-12E3
Zoro #
G805962982
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1-1/2" NPTF
Details
Drain Type
Internal Float (Brass Stem)
Filter Rating
40 micron
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.