Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOAT, MTL BWL FIL 3/8, GAG

  • Mfr # BF6A380L-3

  • Zoro # G905967436


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Internal Float (Brass Stem)
Connection Size - Air Treatment
3/8" NPTF
Filter Rating
5 micron
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF6A380L-3
Zoro #
G905967436
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8" NPTF

Details

Drain Type
Internal Float (Brass Stem)
Filter Rating
5 micron
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.