Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOAT V-F/R-LUB 1/4, GAUGE

  • Mfr # BBGV3A0B8A12

  • Zoro # G005958846


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Float (Brass Stem)
Connection Size - Air Treatment
1/4" NPTF
Bowl Material
Metal
Adjustment Range
0 to 150 psi
Max. Incoming Pressure - Air Treatment
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBGV3A0B8A12
Zoro #
G005958846
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/4" NPTF

Details

Drain Type
Float (Brass Stem)
Bowl Material
Metal
Adjustment Range
0 to 150 psi
Max. Incoming Pressure - Air Treatment
200 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.